- Spherical Roller Bearing Insert
- Tapered Bore Type
- 1.771 in Inner Diameter
- 3.937 in Outer Diameter
- Adapter Mounted Locking Device
description
- 22309LBKC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 45 mm Unmounted Spherical Roller Bearing
- Adapter Mounted
- Tapered Bore
| O.D. Type | Spherical |
| Overall Width | 36 mm |
| Retainer Type | Steel |
| Bore Dia. [Max] | 280.0000 mm |
| Rolling Element | Spherical Roller Bearing |
| Static Load Rating | 40000 lb |
| Enclosure | Unsealed |
| Bore Dia. [Min] | 40.0000 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Spherical Roller Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 3.937 in |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 4800 rpm |
| Series | 22300 |
| Dynamic Load Rating | 35500 lb |
| Locking Device | Adapter Sleeve |
| Duty | Heavy-Duty |
| I.D. | 1.772 in |
| Internal Clearance | C3 Greater Than C0 Normal |
| Origin | Spherical Radial |
| Shaft Dia. | 45 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric Bore |
| Housing Fillet Radius | 0.06 in |
| Limiting Speed - Grease | 3800 rpm |
| Ring Modification | None |
| Shaft Locking | Tapered Bore |
| Vibration Frequency Inner Ring Defect | 0.13 cps |
| Vibration Frequency Roller Spin | 0.038 cps |
| Shoulder Diameter [Max] | 3.6 in |
| Speed Using Oil [Max] | 4800 rpm |
| Vibration Frequency Outer Ring Defect | 0.086 cps |
| Speed Using Grease [Max] | 3800 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shoulder Diameter [Min] | 2.2 in |
| Weight | 3.093 LB |
| EAN or UPC | 662327195199 |
-
Prop 65


