- Spherical Roller Bearing Insert
- Round Bore Type
- 2.165 in Inner Diameter
- 4.724 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 22311LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 55 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Shaft Dia. | 55 mm |
| Overall Width | 43 mm |
| Ring Modification | None |
| I.D. | 2.165 in |
| O.D. | 4.724 in |
| Duty | Heavy-Duty |
| Inch/Metric | Metric Bore |
| Rolling Element | Spherical Roller Bearing |
| Limiting Speed - Oil | 4000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | 22300 |
| Internal Clearance | C3 Greater Than C0 Normal |
| Enclosure | Unsealed |
| Locking Device | Direct Shaft Mounted |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 57000 lb |
| Retainer Type | Steel |
| Housing Fillet Radius | 0.08 in |
| Bore Dia. [Max] | 280.0000 mm |
| Bore Dia. [Min] | 40.0000 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 3200 rpm |
| O.D. Type | Spherical |
| Dynamic Load Rating | 50000 lb |
| Radial Internal Clearance | C3 |
| Shoulder Diameter [Max] | 4.3 in |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Inner Ring Defect | 0.131 cps |
| Shoulder Diameter [Min] | 2.6 in |
| Vibration Frequency Outer Ring Defect | 0.086 cps |
| Speed Using Oil [Max] | 4000 rpm |
| Speed Using Grease [Max] | 3200 rpm |
| Vibration Frequency Roller Spin | 0.037 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 4.288 LB |
| EAN or UPC | 662327195250 |
-
Prop 65


