- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
description
- 22312LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 60 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Shoulder Diameter [Min] | 2.9 in |
| Housing Fillet Radius | 0.08 in |
| Ring Modification | None |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 68000 lb |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Dia. | 60 mm |
| Dynamic Load Rating | 58500 lb |
| Internal Clearance | C3 Greater Than C0 Normal |
| O.D. | 5.118 in |
| Bore Type | Round Bore |
| Speed Using Oil [Max] | 3800 rpm |
| Shaft Locking | Direct Shaft Mount |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.04 cps |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.14 cps |
| I.D. | 2.362 in |
| Cage Material | Brass/Bronze |
| Speed Using Grease [Max] | 3000 rpm |
| Radial Internal Clearance | C3 |
| Shoulder Diameter [Max] | 4.6 in |
| Vibration Frequency Outer Ring Defect | 0.094 cps |
| Weight | 6.2 LB |
| EAN or UPC | 662327195298 |
-
Prop 65


