- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance | Normal |
| O.D. | 170 mm |
| Enclosure | Unsealed |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 80 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Weight | 14.176 LB |
| EAN or UPC | 662327195441 |
-
Prop 65


