- Radial Bearing
- 85 mm ID x 180 mm OD x 60 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| O.D. | 180 mm |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Ring Modification | Reduced OD Tolerance on Low Side |
| Cage Material | Brass/Bronze |
| I.D. | 85 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Bore Type | Round Bore |
| Weight | 15.532 LB |
-
Prop 65


