- Radial Bearing
- 160 mm ID x 340 mm OD x 114 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| I.D. | 160 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Ring Modification | None |
| O.D. | 340 mm |
| Weight | 125.0 LB |
| EAN or UPC | 662327462239 |
-
Prop 65


