- Spherical Roller Bearing Insert
- Round Bore Type
- 9.448 in Inner Diameter
- 14.173 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- 23048LBC3 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 240 mm Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
- Cylindrical Bore
| Static Load Rating [Max] | 490000 lbf |
| Rolling Element | Spherical Roller Bearing |
| Enclosure | Unsealed |
| Internal Clearance | C3 Greater Than C0 Normal |
| Static Load Rating | 490000 lb |
| Limiting Speed - Grease | 950 rpm |
| O.D. Type | Spherical |
| Shaft Dia. | 240 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 1100 rpm |
| Housing Fillet Radius | 0.1 in |
| O.D. | 14.173 in |
| I.D. | 9.449 in |
| Locking Device | Direct Shaft Mounted |
| Inch/Metric | Metric Bore |
| Retainer Type | Brass |
| Ring Modification | None |
| Series | 23000 |
| Bore Dia. [Min] | 140.0000 mm |
| Bore Dia. [Max] | 630.0000 mm |
| Bore Type | Round Bore |
| Overall Width | 92 mm |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 260000 lb |
| Duty | Heavy-Duty |
| Cage Material | Brass/Bronze |
| Shoulder Diameter [Max] | 13.6 in |
| Speed Using Oil [Max] | 1100 rpm |
| Speed Using Grease [Max] | 950 rpm |
| Shaft Locking | Direct Shaft Mount |
| Vibration Frequency Fundamental Train | 0.008 cps |
| Vibration Frequency Outer Ring Defect | 0.219 cps |
| Vibration Frequency Roller Spin | 0.086 cps |
| Vibration Frequency Inner Ring Defect | 0.265 cps |
| Shoulder Diameter [Min] | 10 in |
| Weight | 74.879 LB |
| EAN or UPC | 662327195939 |
-
Prop 65


