- Radial Bearing
- 110 mm ID x 200 mm OD x 69.800 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| I.D. | 110 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Radial Internal Clearance | C2 |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| O.D. | 200 mm |
| Ring Modification | Reduced OD Tolerance on Low Side |
| Weight | 21.459 LB |
-
Prop 65


