- 3 in Chain Pitch
- Steel Material
- 0.94 in Pin Diameter
- 7.51 Overall Width
description
- R2402C10BX Standard-Approved Performance Roller Chains
| Link Plates Thickness | 3/8 in |
| Roller Dia. | 1 7/8 in |
| Side Bow | No |
| Roller Width | 1 7/8 in |
| No. of Strands | 2 |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Pin Overall Length | 7 33/64 in |
| Pin Material | Carbon Steel |
| Chain Pitch | 3 in |
| No. of Strands Across | 2 |
| Sidebar Height | 2.81 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Sidebar Thickness | 0.38 in |
| Link Plates Height | 2 13/16 in |
| Overall Width | 7.51 |
| Package Type | 10 Foot Box |
| Chain Construction | Cottered |
| Chain No. | 240 |
| Volume | 1.012 Hectoliter |
| Material | Steel |
| Pin Diameter | 0.94 in |
| Duty | Standard-Duty |
| Distance Between Sidebars | 1.88 |
| Ultimate Average Strength | 304400 ft-lb |
| Self-Lubricating | No |
| Weight | 32.222 LB |
| EAN or UPC | 662327128968 |

