Skip to content Skip to navigation menu
Link-Belt240COTT

240COTT

Steel 3 in Chain Pitch Roller Chain
Item #102170490
  • 3 in Chain Pitch
  • Steel Material
  • 0.94 in Pin Diameter
  • 4.05 Overall Width
Link-Belt240COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Chain Pitch
  • Steel Material
  • 0.94 in Pin Diameter
  • 4.05 Overall Width

description

  • R240C10BX Standard-Approved Performance Roller Chains
Chain Construction Cottered
Sidebar Thickness 0.38 in
Pin Overall Length 4 1/16 in
Link Plates Height 2 13/16 in
Material Steel
Chain Pitch 3 in
Side Bow No
Link Plates Thickness 3/8 in
Pin Diameter 0.94 in
No. of Strands Across 1
Roller Width 1 7/8 in
Overall Width 4.05
Self-Lubricating No
Distance Between Sidebars 1.88
Roller Dia. 1 7/8 in
Sidebar Height 2.81 in
No. of Strands 1
Ultimate Average Strength 152200 ft-lb
Pin Material Carbon Steel
Chain No. 240
Chain Series 240, 240-2, 240-3, 240-4, 240-6
Package Type 10 Foot Box
Pins & Rollers Standard
Duty Standard-Duty
Chain Type ANSI
Weight 16.369 LB
EAN or UPC 662327128920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison