- 2.5 in Chain Pitch
- Steel Material
- 0.88 in Pin Diameter
- 3.692 Overall Width
description
- R264R10BX Standard-Approved Performance Roller Chains
| Overall Width | 3.6920000000000002 |
| No. of Strands | 1 |
| Sidebar Thickness | 0.38 in |
| Pin Diameter | 0.88 in |
| Distance Between Sidebars | 1.5 |
| Sidebar Height | 2.38 in |
| Material | Steel |
| Ultimate Average Strength | 135000 ft-lb |
| Chain Pitch | 2.5 in |
| Volume | 0.288 Hectoliter |
| Weight | 12.46 LB |
| EAN or UPC | 662327129354 |

