- 2 3/16 in Shaft Diameter
- 4 1/2 in Inner Diameter
- 4 Bolt
description
- 2K1435Z Pillow Blocks Sleeve Bearings
features
- 2 3/16" Mounted Bronze Sleeve Bearing
- Cast Steel 4-Bolt Split Pillow Block
- Horizontal Gibbed Joint
| Bolt Holes | 4 |
| Base to Centerline Height | 1 7/8 in |
| Housing Height | 3 3/4 in |
| Lubrication | Relubricatable |
| Mounting Pad Width | 3 1/2 in |
| Shaft Dia. | 2.1875 in |
| Housing Width | 4 1/2 in |
| Size Code | 436 |
| No. of Bolts | 4 |
| Temperature [Max] | 300 °F |
| Mounting Pad Length | 8 1/2 in |
| Locking Device | No Locking Device |
| Base Length | 8 1/2 in |
| Pipe Tap Size | 3/8 in |
| Temperature Range [Max] | 300 °F |
| Coating | Powder Coated |
| Housing Construction | 2 Piece |
| Mounting Pad Height | 1 in |
| Mounting Bolt Size | 1/2 in |
| Base Width | 3 1/2 in |
| I.D. | 4 1/2 in |
| Grease Fitting Size | 3/8 NPT |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 4-Bolt Flange |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Sleeve Material | Bronze |
| Length Through Bore | 4.5 in |
| Handle / Housing Material | Cast Steel |
| Bolt Hole Spacing | 1 3/4 in |
| Seal Type | Unsealed |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Inch/Metric | Inch Bore |
| Base Height | 1 in |
| Series | 2-1400 |
| Housing Diameter | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Bronze Sleeve Bearing |
| Bolt Size | 1/2 in |
| Overall Width | 4 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 3/4 in |
| Distance Between Bolt Holes | 6 3/4 in |
| Bolt Hole Spacing - Width | 1.75 in |
| End Type | Open End |
| Housing Material | Cast Steel |
| Weight | 13.0 LB |
| EAN or UPC | 662327187934 |

