- Non-Expansion Carbon Graphite Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
- 1 5/16 in Overall Width
- 4 29/32 in Housing Length
features
- Cast iron housing
- Two-bolt mounting
- Alignable
- T3 carbon graphite bearing
| Bolt Circle Dia. | 3 57/64 in |
| Bearing Standoff Distance | 3/16 in |
| Style | 2-Bolt Flange |
| Flange Thickness | 0.59375 in |
| Temperature Range [Min] | N/A |
| Bolt Hole Spacing | 3 57/64 in |
| Housing Length | 4 29/32 in |
| Seal Type | Unsealed |
| Bore Range [Max] | 1.75 in |
| Mounted Unit Duty | Standard Duty |
| Bore Range [Min] | 0.625 in |
| Housing Construction | One Piece |
| Mounting Flange Width | 19/32 in |
| Housing Diameter | 2.6875 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Locking Device | No Locking Device |
| Housing Height | N/A |
| Housing Material | Cast Iron |
| Lubricant Type | Self Lubricating Sleeve |
| Bolt Size | 7/16 in |
| Bearing Type | Carbon Graphite |
| Overall Width | 1 5/16 in |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Length Through Bore | 1.125 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| End Type | Open End |
| Temperature Range [Max] | 700 °F |
| Weight | 3.15 LB |
| EAN or UPC | 662327199319 |
-
Prop 65


