- 0.375 in Chain Pitch
- Steel Material
- 0.141 in Pin Diameter
- 0.95 Overall Width
description
- R352R10BX Standard-Approved Performance Roller Chains
| Side Bow | No |
| Duty | Standard-Duty |
| Distance Between Sidebars | 0.19 |
| Pins & Rollers | Standard |
| Roller Dia. | 0.2 in |
| Chain Pitch | 0.375 in |
| Sidebar Thickness | 0.05 in |
| Link Plates Thickness | 3/64 in |
| Chain Type | ANSI |
| Ultimate Average Strength | 4200 ft-lb |
| Chain No. | 35 |
| Chain Construction | Riveted |
| Pin Overall Length | 7/8 in |
| Link Plates Height | 23/64 in |
| Sidebar Height | 0.35 in |
| No. of Strands Across | 2 |
| Package Type | 10 Foot Box |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Self-Lubricating | No |
| Roller Width | 3/16 in |
| Material | Steel |
| Pin Material | Carbon Steel |
| Overall Width | 0.95 |
| No. of Strands | 2 |
| Pin Diameter | 0.141 in |
| Weight | 0.435 LB |
| EAN or UPC | 662327129811 |

