- 0.375 in Chain Pitch
- Steel Material
- 0.141 in Pin Diameter
- 1.33 Overall Width
description
- R353R10BX Standard-Approved Performance Roller Chains
| Pin Diameter | 0.141 in |
| Overall Width | 1.33 |
| Volume | 0.318 GLL |
| Ultimate Average Strength | 6300 ft-lb |
| Sidebar Height | 0.35 in |
| Distance Between Sidebars | 0.19 |
| Sidebar Thickness | 0.05 in |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Strands | 3 |
| Weight | 0.649 LB |
| EAN or UPC | 662327129842 |

