- 2 3/16 in Bore Diameter
- 2.188 in Inner Diameter
- 3.937 in Outer Diameter
- 1 5/16 in Bore Length
description
- 35RG3211E3 Unmounted Replacement Bearings Ball Bearings
features
- 2 3/16" Unmounted Round Ball Bearing
- Standard Duty
- Triple Lip Contact Seal
- Spherical OD
- Relubricatable
| Bore Length | 1 5/16 in |
| RPM [Max] | 500 rpm |
| O.D. Type | Spherical |
| Bearing Design | Non-Expansion |
| Seal Type | E3 Triple Lip Seal |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Min] | 7/8 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.3125 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Outer Ring Width | 1.3125 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Dia. [Max] | 2 3/16 in |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Dynamic Load Rating | 9800 lb |
| Speed [Max] | 500 rpm |
| Retainer Type | Nylon |
| I.D. | 2.188 in |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Locking Device | Direct Shaft Mounted |
| Static Load Rating | 6570 lb |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Lubrication | Relubricatable Exxon Ronex MP |
| O.D. | 3.937 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Series | 200 |
| Inner Ring Hub Diameter | 2.749 in |
| Duty | Standard-Duty |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Shape | Round |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal |
| No. of lips | Triple |
| Primary Seal | Buna Triple Lip Seal |
| Assembly Type | Style 3 |
| Weight | 1.9 LB |
| EAN or UPC | 662327200930 |

