- 0.375 in Chain Pitch
- Steel Material
- 0.141 in Pin Diameter
- 0.55 Overall Width
description
- R35R10BX Standard-Approved Performance Roller Chains
| Roller Dia. | 0.2 in |
| Chain No. | 35 |
| Roller Width | 3/16 in |
| Link Plates Height | 23/64 in |
| Pin Material | Carbon Steel |
| Material | Steel |
| Chain Construction | Riveted |
| Chain Pitch | 0.375 in |
| Link Plates Thickness | 3/64 in |
| Side Bow | No |
| Overall Width | 0.55000000000000004 |
| Self-Lubricating | No |
| Distance Between Sidebars | 0.19 |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Volume | 0.318 GLL |
| Duty | Standard-Duty |
| Ultimate Average Strength | 2100 ft-lb |
| Pin Diameter | 0.141 in |
| No. of Strands | 1 |
| No. of Strands Across | 1 |
| Sidebar Thickness | 0.05 in |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Sidebar Height | 0.35 in |
| Chain Type | ANSI |
| Pin Overall Length | 0.469 in |
| Weight | 0.221 LB |
| EAN or UPC | 662327129712 |

