- #40
- 3 Strand
- Spring Clip Connecting Link
- 1/2" Pitch
| No. of Strands Across | 3 |
| Roller Dia. | 0.313 in |
| Pin Length (Lr) | 0.95 in |
| Material | Carbon Steel |
| Pin Overall Length | 1.84 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Chain Pitch | 0.5 in |
| Pin Material | Carbon Steel |
| Pin Length (Lc) | 0.89 in |
| Pin Diameter | 0.156 in |
| Link Plates Thickness | 0.06 in |
| Roller Width | 0.312 in |
| Type | Connecting (Master) Link |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 0.47 in |
| Link Type | Spring Clip |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Chain No. | 40 |
| Weight | 0.039 LB |
| EAN or UPC | 662327130206 |
-
Prop 65


