- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- 40MST Housings & Seals Bearing Parts & Kits
features
- 2-Bolt Relubricatable Two-Piece Formed Steel Flanged Housing Half
| Radial Load Rating of Housing Assembly | 600 lbf |
| Hole Diameter to Clear Mounting Bolt Square Shank | 13/32 in |
| Housing Coating | Zinc Plated |
| Stock Thickness | 0.08 in |
| Carriage Bolt Short Shank Length | 0.01 in |
| Carriage Bolt Size | 1/4 in |
| Hole Size [Nom] | 9/32 in |
| Carriage Bolt Long Shank Length | 0.1 in |
| Housing Length | 3 3/16 in |
| Distance Between Bolt Holes | 2 1/2 in |
| Housing Material | Stamped Steel |
| Frame Opening | 1 15/16 in |
| Housing Half Width | 9/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 662327202019 |

