- 0.5 in Chain Pitch
- Steel Material
- 0.156 in Pin Diameter
- 0.7 Overall Width
description
- R40R10BX Standard-Approved Performance Roller Chains
| Chain Type | ANSI |
| Volume | 0.922 CDM |
| Roller Dia. | 0.312 in |
| Link Plates Thickness | 1/16 in |
| Link Plates Height | 15/32 in |
| Overall Width | 0.7 |
| No. of Strands | 1 |
| Roller Width | 5/16 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Material | Steel |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Diameter | 0.156 in |
| Pin Material | Carbon Steel |
| Distance Between Sidebars | 0.31 |
| Side Bow | No |
| Sidebar Thickness | 0.06 in |
| Sidebar Height | 0.47 in |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Pin Overall Length | 21/32 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Ultimate Average Strength | 3700 ft-lb |
| Weight | 0.43 LB |
| EAN or UPC | 662327130022 |

