- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- 47MSC1 Housings & Seals Bearing Parts & Kits
features
- 3-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
| Frame Opening | 2 3/16 in |
| Radial Load Rating of Housing Assembly | 700 lbf |
| Carriage Bolt Size | 5/16 in |
| Carriage Bolt Long Shank Length | 0.12 in |
| Hole Size [Nom] | 11/32 in |
| Hole Diameter to Clear Mounting Bolt Square Shank | 1/2 in |
| Carriage Bolt Short Shank Length | 0.02 in |
| Housing Coating | Zinc Plated |
| Housing Material | Stamped Steel |
| Stock Thickness | 0.08 in |
| Distance Between Bolt Holes | 2 13/16 in |
| Housing Half Width | 5/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662327203320 |

