- 0.625 in Chain Pitch
- Steel Material
- 0.2 in Pin Diameter
- 1.59 Overall Width
description
- R502R10BX Standard-Approved Performance Roller Chains
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Sidebar Thickness | 0.08 in |
| Chain No. | 50 |
| Roller Width | 3/8 in |
| Pin Overall Length | 1 33/64 in |
| Ultimate Average Strength | 12200 ft-lb |
| Link Plates Thickness | 0.08 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| No. of Strands | 2 |
| Pin Diameter | 0.2 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Chain Pitch | 0.625 in |
| Roller Dia. | 0.4 in |
| Pins & Rollers | Standard |
| Volume | 0.786 GLL |
| Chain Type | ANSI |
| Link Plates Height | 19/32 in |
| Overall Width | 1.59 |
| Sidebar Height | 0.59 in |
| Material | Steel |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Distance Between Sidebars | 0.38 |
| Weight | 1.0 LB |
| EAN or UPC | 662327131241 |

