- Stamped Steel Housing Material
- Zinc Plated Housing Coating
description
- 52MST Housings & Seals Bearing Parts & Kits
features
- 2-Bolt Relubricatable Two-Piece Formed Steel Flanged Housing Half
| Housing Material | Stamped Steel |
| Carriage Bolt Size | 5/16 in |
| Hole Diameter to Clear Mounting Bolt Square Shank | 1/2 in |
| Radial Load Rating of Housing Assembly | 800 lbf |
| Frame Opening | 2 3/8 in |
| Housing Length | 3 3/4 in |
| Stock Thickness | 0.08 in |
| Carriage Bolt Short Shank Length | 0.02 in |
| Housing Half Width | 11/32 in |
| Housing Coating | Zinc Plated |
| Distance Between Bolt Holes | 3 in |
| Hole Size [Nom] | 11/32 in |
| Carriage Bolt Long Shank Length | 0.12 in |
| Weight | 0.117 LB |
| EAN or UPC | 662327208721 |

