- 60-1 Chain
- Connecting (Master) Link Attachment
- Type M35 Straight - One Side
- 1 Hole
- Carbon Steel
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Chain Construction | Standard |
| Chain Pitch | 0.75 in |
| No. of Holes | 1 |
| Material | Carbon Steel |
| Part Type | M35 |
| Hole Dia. | 0.2 in |
| Type | Connecting (Master) Link |
| Attachment | Straight - One Side |
| Hole Height from Center of Roller or Pin | 0.72 in |
| Weight | 0.069 LB |
| EAN or UPC | 662327131791 |

