- #60
- 1 Strand
- Standard Roller Link
- 3/4" Pitch
| No. of Strands Across | 1 |
| Chain Construction | Part (CL, Ol, RL) |
| Rated Working Load | 850 lbs |
| Chain No. | 60 |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Link Plates Thickness | 0.09 in |
| Pin Overall Length | 0.99 in |
| Link Type | Cotter Pin |
| Roller Width | 1/2 in |
| Type | Roller Link |
| Duty | Standard-Duty |
| Link Plates Height | 0.71 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Roller Dia. | 0.469 in |
| Material | Carbon Steel |
| Chain Pitch | 0.75 in |
| Pin Material | Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 662327131838 |
-
Prop 65


