Skip to content Skip to navigation menu
Link-Belt80COTT

80COTT

Steel 1 in Chain Pitch Roller Chain
Item #102153096
  • 1 in Chain Pitch
  • Steel Material
  • 0.31 in Pin Diameter
  • 1.37 Overall Width
Link-Belt80COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Chain Pitch
  • Steel Material
  • 0.31 in Pin Diameter
  • 1.37 Overall Width

description

  • R80C10BX Standard-Approved Performance Roller Chains
No. of Strands 1
Volume 1.048 GLL
Chain Series 80, 80-2, 80-3, 80-4, 80-6, 80-8
Roller Width 5/8 in
Ultimate Average Strength 14500 ft-lb
Chain Construction Cottered
Sidebar Height 0.91 in
Side Bow No
Distance Between Sidebars 0.63
Chain Pitch 1 in
Duty Standard-Duty
Pin Material Carbon Steel
Roller Dia. 5/8 in
Pin Diameter 0.31 in
Overall Width 1.37
Link Plates Thickness 1/8 in
Material Steel
Self-Lubricating No
Package Type 10 Foot Box
Chain No. 80
Pins & Rollers Standard
Link Plates Height 61/64 in
Chain Type ANSI
Pin Overall Length 1.469 in
No. of Strands Across 1
Sidebar Thickness 0.13 in
Weight 1.696 LB
EAN or UPC 662327132675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison