- 1 in Chain Pitch
- Steel Material
- 0.312 in Pin Diameter
- 1.37 Overall Width
description
- R80R10BX Standard-Approved Performance Roller Chains
| Duty | Standard-Duty |
| Chain No. | 80 |
| Pin Overall Length | 1 5/16 in |
| Package Type | 10 Foot Box |
| Distance Between Sidebars | 0.63 |
| Volume | 1.048 GLL |
| Link Plates Height | 61/64 in |
| Ultimate Average Strength | 14500 ft-lb |
| Chain Construction | Riveted |
| Side Bow | No |
| Link Plates Thickness | 1/8 in |
| Roller Width | 5/8 in |
| Chain Pitch | 1 in |
| Chain Type | ANSI |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| No. of Strands | 1 |
| Pins & Rollers | Standard |
| Sidebar Thickness | 0.13 in |
| No. of Strands Across | 1 |
| Pin Diameter | 0.312 in |
| Material | Steel |
| Self-Lubricating | No |
| Roller Dia. | 5/8 in |
| Overall Width | 1.37 |
| Pin Material | Carbon Steel |
| Sidebar Height | 0.91 in |
| Weight | 1.649 LB |
| EAN or UPC | 662327133122 |

