- 1.188 in Shaft Diameter
- 1.188 in Inner Diameter
- Direct Shaft Mount Shaft Locking
description
- A22118MC4 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1.1875" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| Radial Internal Clearance | C4 |
| I.D. | 1.188 in |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 3 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Dynamic Load Rating | 13700 lb |
| Duty | Heavy-Duty |
| Speed [Max] | 6200 rpm |
| Static Load Rating | 18100 lb |
| Shaft Dia. | 1.188 in |
| Locking Device | Direct Shaft Mounted |
| Internal Clearance | C4 Increased |
| Shaft Locking | Direct Shaft Mount |
| Inch/Metric | Inch Bore |
| Rolling Element | Spherical Roller Bearing |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Weight | 1.22 LB |
| EAN or UPC | 662327004385 |

