- Spherical Roller Bearing Insert
- 1.377 in Inner Diameter
- 2.834 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- A22137MC0 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1.3775" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| Retainer Type | Steel |
| Bore Dia. [Min] | 1 in |
| Locking Device | Direct Shaft Mounted |
| Housing Fillet Radius | 0.046 in |
| Length Through Bore | 1.31 in |
| Shaft Dia. | 1.378 in |
| Static Load Rating | 20900 lb |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C0 |
| Bore Dia. [Max] | 3 3/4 in |
| O.D. Type | Spherical |
| Overall Width | 1.31 in |
| Rolling Element | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| RPM [Max] | 5700 rpm |
| I.D. | 1.378 in |
| Dynamic Load Rating | 14600 lb |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 2.835 in |
| Outer Ring Width | 0.546 in |
| Shoulder Diameter [Min] | 1.68 in |
| Inner Ring I.D. | 0.062 in |
| Fixed Expansion | Fixed |
| Bore Length | 1.31 in |
| Shoulder Diameter [Max] | 2.5 in |
| Shaft Locking | Direct Shaft Mount |
| Speed [Max] | 5700 rpm |
| Weight | 1.37 LB |
| EAN or UPC | 662327004422 |
-
Prop 65


