- 1.771 in Shaft Diameter
- 1.771 in Inner Diameter
- 3.346 in Outer Diameter
- 1.578 in Bore Length
description
- A22177 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1.7712" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| Dynamic Load Rating | 20200 lb |
| Retainer Type | Steel |
| Static Load Rating | 28700 lb |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Direct Shaft Mount |
| I.D. | 1.771 in |
| Housing Fillet Radius | 0.08 in |
| O.D. Type | Spherical |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.651 in |
| Rolling Element | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Length Through Bore | 1.578 in |
| Bore Dia. [Min] | 1 in |
| Locking Device | Direct Shaft Mounted |
| Bore Length | 1.578 in |
| O.D. | 3.346 in |
| Bore Dia. [Max] | 3 3/4 in |
| Shaft Dia. | 1.771 in |
| Overall Width | 1.578 in |
| RPM [Max] | 4800 rpm |
| Speed [Max] | 4800 rpm |
| Shoulder Diameter [Max] | 2.87 in |
| Shoulder Diameter [Min] | 2 in |
| Inner Ring I.D. | 0.062 in |
| Fixed Expansion | Fixed |
| Weight | 2.0 LB |
| EAN or UPC | 662327004460 |
-
Prop 65


