- Spherical Roller Bearing Insert
- 2.625 in Inner Diameter
- 4.467 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- A22262S Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 2.625" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| Outer Ring Width | 0.69 in |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 3 3/8 in |
| Inch/Metric | Inch Bore |
| Locking Device | Direct Shaft Mounted |
| Static Load Rating | 30600 lb |
| Dynamic Load Rating | 21000 lb |
| Shaft Dia. | 2.625 in |
| Duty | Heavy-Duty |
| Overall Width | 0.948 in |
| Rolling Element | Spherical Roller Bearing |
| RPM [Max] | 3500 rpm |
| Housing Fillet Radius | 0.062 in |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2.625 in |
| Length Through Bore | 1 in |
| O.D. | 4.468 in |
| Retainer Type | Steel |
| O.D. Type | Spherical |
| Fixed Expansion | Fixed |
| Shoulder Diameter [Max] | 4.07 in |
| Inner Ring I.D. | 0.14 in |
| Bore Length | 1 in |
| Speed [Max] | 3500 rpm |
| Shoulder Diameter [Min] | 3.06 in |
| Shaft Locking | Direct Shaft Mount |
| Weight | 1.95 LB |
| EAN or UPC | 662327004521 |
-
Prop 65


