- 2.625 in Shaft Diameter
- 2.625 in Inner Diameter
- 5 in Outer Diameter
- 2.188 in Bore Length
description
- A23262 Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 2.625" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| I.D. | 2.625 in |
| Outer Ring Width | 0.936 in |
| Shaft Fillet Radius [Max] | 0.078 in |
| Bore Dia. [Max] | 3 3/4 in |
| Static Load Rating | 67300 lb |
| Housing Fillet Radius [Max] | 0.078 in |
| Duty | Heavy-Duty |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Overall Width | 2.188 in |
| Length Through Bore | 2.188 in |
| Inch/Metric | Inch Bore |
| Cage Material | Standard |
| RPM [Max] | 3250 rpm |
| Retainer Type | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Rolling Element | Spherical Roller Bearing |
| Static Load Rating [Max] | 67300 lbf |
| O.D. Type | Spherical |
| Bore Dia. [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.078 in |
| O.D. | 5 in |
| Origin | Spherical Radial |
| Ring Modification | None |
| Enclosure | Unsealed |
| Speed [Max] | 3250 rpm |
| Bore Length | 2.188 in |
| Shaft Locking | Direct Shaft Mount |
| Dynamic Load Rating | 43700 lb |
| Shaft Dia. | 2.625 in |
| Locking Device | Direct Shaft Mounted |
| Inner Ring I.D. | 0.078 in |
| Fixed Expansion | Fixed |
| Shoulder Diameter [Min] | 2.9 in |
| Shoulder Diameter [Max] | 4.44 in |
| Weight | 3.412 LB |
| EAN or UPC | 662327004712 |
-
Prop 65


