- Spherical Roller Bearing Insert
- 3.345 in Inner Diameter
- 5.904 in Outer Diameter
- Direct Shaft Mounted Locking Device
description
- A23334S Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 3.3457" Unmounted Spherical Roller Bearing
- Direct Shaft Mounted
| Inch/Metric | Inch Bore |
| Rolling Element | Spherical Roller Bearing |
| Shaft Dia. | 3.348 in |
| O.D. Type | Spherical |
| Housing Fillet Radius | 0.125 in |
| Locking Device | Direct Shaft Mounted |
| Static Load Rating | 45300 lb |
| O.D. | 5.905 in |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 2650 rpm |
| Duty | Heavy-Duty |
| Outer Ring Width | 0.925 in |
| Length Through Bore | 1.109 in |
| I.D. | 3.346 in |
| Bore Dia. [Max] | 3 3/8 in |
| Overall Width | 1.109 in |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Dynamic Load Rating | 29800 lb |
| Shoulder Diameter [Max] | 5.34 in |
| Shaft Locking | Direct Shaft Mount |
| Bore Length | 1.109 in |
| Shoulder Diameter [Min] | 4 in |
| Inner Ring I.D. | 0.125 in |
| Speed [Max] | 2650 rpm |
| Fixed Expansion | Fixed |
| Weight | 4.35 LB |
| EAN or UPC | 662327004767 |
-
Prop 65


