- 3 15/16in Bore Diameter
- Shurlok Tapered Adapter Shaft Locking
description
- AG363L Unmounted Replacement Bearings Ball Bearings
features
- 3 15/16" Unmounted Ball Bearing
- Heavy Duty
- Shurlok Adapter Mounted
- Clearance Seal
| Duty Type | Heavy |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 2750 rpm |
| Vibration Frequency Roller Spin | 0.034 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C3 Standard |
| Shaft Locking | Shurlok Tapered Adapter |
| Retainer Type | Nylon |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Primary Seal | Clearance Seal With Flingers |
| Dynamic Load Rating | 45000 lb |
| Static Load Rating | 31600 lb |
| Weight | 33.0 LB |
| EAN or UPC | 662864298803 |

