- Split Housed Locknuts
description
- AN18 Parts Bearing Parts & Kits
features
- Link-Belt AN18 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 90 mm |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 4.281 in |
| Mating Lockwasher | W18 |
| Thickness | 0.6875 in |
| Threads per Inch | 12 |
| Max. Face Runout | 0.004 in |
| O.D. | 4.65625 in |
| Locknut Series | AN Series |
| Slot Width [Min] | 0.36 in |
| Thread Size | M90 |
| Grade | Standard |
| Material | Steel |
| Series | Split Housed Locknuts |
| Thread Pitch | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 662327001643 |

