- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M95 Thread
- 12 Threads per Inch
description
- AN19 Parts Bearing Parts & Kits
| Face Diameter | 4.563 in |
| Material | Steel |
| O.D. | 4.9375 in |
| Thread Size | M95 |
| Grade | Standard |
| Mating Lockwasher | W19 |
| Lockwasher Series | W Series, TW Series |
| Threads per Inch | 12 |
| Slot Width [Min] | 0.36 in |
| Shaft Dia. | 95 mm |
| Thickness | 0.71875 in |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Locknut Series | AN Series |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.004 in |
| Weight | 1.5 LB |
| EAN or UPC | 662327001650 |

