- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M110 Thread
- 12 Threads per Inch
description
- AN22 Parts Bearing Parts & Kits
features
- Link-Belt AN22 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Max. Face Runout | 0.004 in |
| Shaft Dia. | 110 mm |
| Grade | Standard |
| O.D. | 5.71875 in |
| Locknut Series | AN Series |
| Threads per Inch | 12 |
| Right / Left Hand | Right Hand |
| Thickness | 0.78125 in |
| Series | Split Housed Locknuts |
| Lockwasher Series | W Series, TW Series |
| Material | Steel |
| Face Diameter | 5.281 in |
| Mating Lockwasher | W22 |
| Thread Size | M110 |
| Slot Width [Min] | 0.485 in |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Weight | 2.251 LB |
| EAN or UPC | 662327001681 |
-
Prop 65


