- Split Housed Locknuts
description
- AN26 Parts Bearing Parts & Kits
features
- Link-Belt AN26 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Series | Split Housed Locknuts |
| Slot Width [Min] | 0.61 in |
| O.D. | 6.75 in |
| Thickness | 0.875 in |
| Material | Steel |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 130 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Locknut Series | AN Series |
| Locking Type | Not Self-Locking |
| Face Diameter | 6.188 in |
| Max. Face Runout | 0.006 in |
| Grade | Standard |
| Mating Lockwasher | W26 |
| Thread Size | M130 |
| Threads per Inch | 12 |
| Weight | 3.404 LB |
| EAN or UPC | 662327001704 |

