- Split Housed Locknuts
description
- AN32 Parts Bearing Parts & Kits
features
- Link-Belt AN32 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Max. Face Runout | 0.006 in |
| Thickness | 1.03125 in |
| Threads per Inch | 8 |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Shaft Dia. | 160 mm |
| Face Diameter | 7.438 in |
| Grade | Standard |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Thread Size | M160 |
| Lockwasher Series | W Series, TW Series |
| Series | Split Housed Locknuts |
| Mating Lockwasher | W32 |
| Material | Steel |
| O.D. | 8.0625 in |
| Slot Width [Min] | 0.61 in |
| Weight | 5.33 LB |
| EAN or UPC | 662327001735 |

