- Split Housed Locknuts
description
- AN34 Parts Bearing Parts & Kits
features
- Link-Belt AN34 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Locknut Series | AN Series |
| Max. Face Runout | 0.006 in |
| Grade | Standard |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 170 mm |
| Right / Left Hand | Right Hand |
| Series | Split Housed Locknuts |
| Slot Width [Min] | 0.61 in |
| Thickness | 1.0625 in |
| Material | Steel |
| O.D. | 8.65625 in |
| Mating Lockwasher | W34 |
| Threads per Inch | 8 |
| Thread Size | M170 |
| Thread Pitch | N/A |
| Face Diameter | 8.031 in |
| Locking Type | Not Self-Locking |
| Weight | 6.65 LB |
| EAN or UPC | 662327001742 |

