- Split Housed Locknuts
description
- AN36 Parts Bearing Parts & Kits
features
- Link-Belt AN36 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Thread Pitch | N/A |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Thickness | 1.03125 in |
| Series | Split Housed Locknuts |
| Threads per Inch | 8 |
| Grade | Standard |
| Locknut Series | AN Series |
| Thread Size | M180 |
| Face Diameter | 8 3/8 in |
| Max. Face Runout | 0.006 in |
| Shaft Dia. | 180 mm |
| O.D. | 9.0625 in |
| Slot Width [Min] | 0.735 in |
| Mating Lockwasher | W36 |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Weight | 7.2 LB |
| EAN or UPC | 662327001759 |

