- Split Housed Locknuts
description
- AN38 Parts Bearing Parts & Kits
features
- Link-Belt AN38 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Thread Size | M190 |
| Mating Lockwasher | W38 |
| Thickness | 1.125 in |
| Threads per Inch | 8 |
| Max. Face Runout | 0.006 in |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Shaft Dia. | 190 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 8.781 in |
| O.D. | 9.46875 in |
| Thread Pitch | N/A |
| Series | Split Housed Locknuts |
| Slot Width [Min] | 0.735 in |
| Material | Steel |
| Weight | 7.65 LB |
| EAN or UPC | 662327001766 |

