- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M200 Thread
- 8 Threads per Inch
description
- AN40 Parts Bearing Parts & Kits
features
- Link-Belt AN40 Bearing Parts & Kits Split Housed Locknuts Part. Contact Rexnord for more details.
| Grade | Standard |
| Material | Steel |
| Thread Size | M200 |
| Shaft Dia. | 200 mm |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Locknut Series | AN Series |
| Lockwasher Series | W Series, TW Series |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.006 in |
| Thickness | 1.1875 in |
| Series | Split Housed Locknuts |
| Mating Lockwasher | W40 |
| Right / Left Hand | Right Hand |
| Face Diameter | 9.156 in |
| O.D. | 9.84375 in |
| Slot Width [Min] | 0.735 in |
| Weight | 8.57 LB |
| EAN or UPC | 662327001773 |
-
Prop 65


