- 0.625 in Chain Pitch
- Steel Material
- 0.2 in Pin Diameter
- 50 Overall Width
description
- AR5000R50RE Standard-Approved Performance Roller Chains
| Material | Steel |
| Sidebar Thickness | 0.08 in |
| Chain Pitch | 0.625 in |
| Chain Type | Coupling |
| No. of Strands | 1 |
| Volume | 8.416 GLL |
| Sidebar Height | 0.59 in |
| Performance | Standard Performance |
| Pin Diameter | 0.2 in |
| Link Plates Height | 0.59 in |
| No. of Strands Across | 1 |
| Chain No. | 5000 |
| Package Type | 50 Foot Reel |
| Construction | Riveted |
| Link Plates Thickness | 0.08 in |
| Overall Width | 50 |
| Weight | 0.773 LB |
| EAN or UPC | 662327002985 |

