- 1 3/16 in Shaft Diameter
- 1.188 in Inner Diameter
- 2.625 in Outer Diameter
- 2 11/16 in Bore Length
description
- B419L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1 3/16" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| I.D. | 1.188 in |
| Inner Ring Hub Diameter | 1.532 in |
| Housing Fillet Radius | 0.06 in |
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 2.6875 in |
| O.D. Type | Spherical |
| Locking Collar Width | 1/2 in |
| Shaft Dia. | 1 3/16 in |
| Retainer Type | Steel |
| Inch/Metric | Inch Bore |
| Collar O.D. | 1 31/32 in |
| Bore Length | 2 11/16 in |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.089 cps |
| O.D. | 2.625 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 1.312 in |
| Dynamic Load Rating | 16900 lb |
| Bore Dia. [Max] | 4 in |
| Locking Collar O.D. | 1 31/32 in |
| Vibration Frequency Roller Spin | 0.042 cps |
| Bore Dia. [Min] | 1 in |
| Vibration Frequency Inner Ring Defect | 0.013 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty | Heavy-Duty |
| Static Load Rating | 18300 lb |
| Rolling Element | Spherical Roller Bearing |
| No. of lips | Single |
| Shoulder Diameter [Max] | 2.3125 in |
| Weight | 1.85 LB |
| EAN or UPC | 793699983630 |

