- 1 3/4 in Shaft Diameter
- 1.75 in Inner Diameter
- 3.346 in Outer Diameter
- 3 1/8 in Bore Length
description
- B428L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1 3/4" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 1.578 in |
| Bore Dia. [Max] | 4 in |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Shaft Dia. | 1 3/4 in |
| Rolling Element | Spherical Roller Bearing |
| O.D. | 3.346 in |
| Inner Ring Hub Diameter | 2.027 in |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Locking Collar Width | 5/8 in |
| Bore Dia. [Min] | 1 in |
| Locking Collar O.D. | 2 19/32 in |
| I.D. | 1.75 in |
| Length Through Bore | 3.125 in |
| Locking Device | Single Setscrew Locking Collar |
| Collar O.D. | 2 19/32 in |
| Static Load Rating | 28700 lb |
| Vibration Frequency Roller Spin | 0.047 cps |
| Dynamic Load Rating | 24700 lb |
| Retainer Type | Steel |
| Bore Length | 3 1/8 in |
| Duty | Heavy-Duty |
| Inch/Metric | Inch Bore |
| Housing Fillet Radius | 0.06 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| O.D. Type | Spherical |
| Shoulder Diameter [Max] | 2.875 in |
| No. of lips | Single |
| Weight | 3.09 LB |
| EAN or UPC | 793699983715 |

