- 1 15/16 in Shaft Diameter
- 1.938 in Inner Diameter
- 3.543 in Outer Diameter
- 3 1/8 in Bore Length
description
- B431L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 1 15/16" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Static Load Rating | 33200 lb |
| Housing Fillet Radius | 0.08 in |
| Rolling Element | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| I.D. | 1.938 in |
| Shaft Dia. | 1 15/16 in |
| Setscrew Torque | 325 in/lbs |
| Locking Collar O.D. | 2 7/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.056 cps |
| Dynamic Load Rating | 25900 lb |
| Locking Collar Width | 5/8 in |
| Bore Length | 3 1/8 in |
| O.D. | 3.543 in |
| O.D. Type | Spherical |
| Collar O.D. | 2 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Bore Dia. [Min] | 1 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 4 in |
| Overall Width | 1.526 in |
| Length Through Bore | 3.125 in |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 2.307 in |
| Shaft Locking | Single Set Collar |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Shoulder Diameter [Max] | 3.1875 in |
| No. of lips | Single |
| Weight | 3.5 LB |
| EAN or UPC | 793699983722 |

