- 2 1/2 in Shaft Diameter
- 2.5 in Inner Diameter
- 4.331 in Outer Diameter
- 3 1/2 in Bore Length
description
- B440L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 2 1/2" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Overall Width | 1 3/4 in |
| O.D. Type | Spherical |
| Duty | Heavy-Duty |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| I.D. | 2.5 in |
| Length Through Bore | 3.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Locking Collar Width | 13/16 in |
| Shaft Dia. | 2 1/2 in |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Collar O.D. | 3 9/16 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bore Dia. [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Rolling Element | Spherical Roller Bearing |
| Dynamic Load Rating | 38300 lb |
| Static Load Rating | 53500 lb |
| Housing Fillet Radius | 0.08 in |
| O.D. | 4.331 in |
| Locking Collar O.D. | 3 9/16 in |
| Shaft Locking | Single Set Collar |
| Bore Dia. [Min] | 1 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Retainer Type | Steel |
| Bore Length | 3 1/2 in |
| Inner Ring Hub Diameter | 2.901 in |
| Shoulder Diameter [Max] | 3.875 in |
| No. of lips | Single |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Weight | 6.0 LB |
| EAN or UPC | 793699983784 |

