- 3 1/2 in Shaft Diameter
- 3.5 in Inner Diameter
- 5.905 in Outer Diameter
- 4 3/8 in Bore Length
description
- B456L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 3 1/2" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Inch/Metric | Inch Bore |
| Length Through Bore | 4.375 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Locking Collar Width | 27/32 in |
| Overall Width | 2.313 in |
| Shaft Locking | Single Set Collar |
| O.D. | 5.905 in |
| Shaft Dia. | 3 1/2 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| I.D. | 3.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Inner Ring Hub Diameter | 3.975 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Bore Dia. [Min] | 1 in |
| Housing Fillet Radius | 1/8 in |
| Bore Length | 4 3/8 in |
| Collar O.D. | 4 29/32 in |
| Bore Dia. [Max] | 4 in |
| Locking Collar O.D. | 4 29/32 in |
| Static Load Rating | 90700 lb |
| Retainer Type | Steel |
| Dynamic Load Rating | 62300 lb |
| O.D. Type | Spherical |
| Rolling Element | Spherical Roller Bearing |
| Shoulder Diameter [Max] | 5.34375 in |
| No. of lips | Single |
| Weight | 12.5 LB |
| EAN or UPC | 793699983852 |

