- 3 7/16 in Shaft Diameter
- 3.438 in Inner Diameter
- 5.905 in Outer Diameter
- 5 5/16 in Bore Length
description
- B555L Bearing Inserts (Unmounted Replacements) Link-Belt Spherical Roller Bearings
features
- 3 7/16" Unmounted Spherical Roller Bearing
- Double Setscrew Locking Collar
| Shaft Locking | Double Set Collar |
| Housing Fillet Radius | 1/8 in |
| Collar O.D. | 4 29/32 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 62300 lb |
| Locking Device | Double Setscrew Locking Collar |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.063 cps |
| I.D. | 3.438 in |
| Bore Dia. [Max] | 5 in |
| Duty | Heavy-Duty |
| Inner Ring Hub Diameter | 3.975 in |
| Overall Width | 2.313 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Length | 5 5/16 in |
| O.D. Type | Spherical |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Length Through Bore | 5.3125 in |
| O.D. | 5.905 in |
| Shaft Dia. | 3 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Collar O.D. | 4 29/32 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Rolling Element | Spherical Roller Bearing |
| Locking Collar Width | 27/32 in |
| Static Load Rating | 90700 lb |
| Shoulder Diameter [Max] | 5.34375 in |
| Weight | 15.68 LB |
| EAN or UPC | 793699981759 |

